Kennedy Long Blow Gun

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp339.900
Spesifikasi
Inner Valve MaterialSteel
Handle MaterialDie-Cast Alloy
Air Inlet Size1/4inch NPT
Air flow240L/min
Maximum Inlet Air Pressure6.2BAR
Temperature Range0 to 80 Degrees C
Nozzle typeConical Nozzle Safety Nozzle
Part NumberKEN2595050K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from bright nickel chrome plated die cast alloy for a long trouble free life. Complete with safety nozzle as standard. 1/4inch NPT air inlet. Normal working pressure with safety nozzle intact is 90psi. If safety nozzle is removed a safe working pressure of 30psi is recommended.

Ulasan Produk

Tidak ada ulasan