KOBE RED LINE Air Impact Wrench Kit 1/2inch LWS500 (Kunci Sok Angin)

Sebelum PPN:
Rp3.999.900
Spesifikasi
Overall Height190mm
Actual Air Consumption3.5 CFM
Overall Width65mm
Square drive size1/2 Inch
No. Load Speed8.400rpm
Overall Length (mm)190
Part NumberKBE2702350K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IWS500 Kit supplied complete in robust blow-moulded case. Includes: 1/2 Inch impact wrench . 10 metric sockets: 9, 10, 11, 12, 13, 14, 17, 22, 24 and 27mm. Threaded tailpiece, in-line mini-oiler and oil bottle. One piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 300ft/lbs torque, 4cfm* air consumption, 16mm bolt capacity. Sound pressure level: 93dBA Sound Power: N/A dBA Vibration: 1.21m/s2 Overall length: 191mm. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan