Kennedy Set Mata Bor HSS Cobalt S/S (Drill Bit Set)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900 - Rp2.799.900
Spesifikasi
Case TypeMetal Case
Flute ConstructionGround Flute
Finish/CoatingBronze
Drill Length TypeStandard Length
MaterialCobalt High Speed Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
19 Piece Metric: 1.0-10.0mm x 0.5mm Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait