Kennedy Heavy Duty Ratchet Crimping Toolkit (Tang Crimping)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.899.900
Spesifikasi
Tool MaterialSteel
Handle Cover MaterialPVC
Overall Length220mm
CapacityBlue Connector: 1.5 - 2.5mm2 Red Connector: 0.5 - 1.00mm2 Yellow Connector: 4.0 - 6.0mm2
Jaw MaterialSteel
Compatible connectorInsulated Terminals
Part NumberKEN5155540K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy duty 220mm ratchet crimper with a selection of pre-insulated red, blue and yellow electrical connector terminals, cable ties and insulation tape. Ratchet crimper has laminated steel jaws with strengthened PVC handle grips. Suitable for crimping insulated terminals as follows: red channel: 0.5 - 1.00mm2, blue channel: 1.5 - 2.5mm2, yellow channel: 4.0 - 6.0mm2. Supplied in a fitted case with slide locking clips and handle. Kit contents: Heavy duty ratchet crimper, black insulation tape (19mm x 9m), black cable ties (2.5 x 100mm). Ring connectors: red - 3.7, 4, 5mm, blue - 3.7, 4, 5, 6mm, yellow - 4, 5mm. Butt connectors: red - 1.5 x 1.5mm2, blue - 1.5 x 2.5mm2. Push-on spade connectors - male: red, blue, yellow - 6.3 x 0.8mm. Push-on spade connectors - female: red, blue, yellow - 6.3 x 0.8mm. Push-on spade covered connectors - female: red, blue - 6.3 x 0.8mm. Push-on piggy back connectors - female: red, blue - 6.3 x 0.8mm. Bullet connectors - male: red, blue - 4mm. Bullet connectors - female: red, blue - 4mm.

Ulasan Produk

Tidak ada ulasan