KOBE RED LINE Fos003Mk Orbital Sander

Sebelum PPN:
Rp2.699.900
Spesifikasi
Air Consumption (L/minute)91
Air Inlet Thread (inch)1/4 NPT
Air Pressure (bar)6.2
Air Pressure (psi)90
Air consumption (CFM)3.2
Backing Pad Size (inch)2, 3
Backing Pad Size (mm)50, 75
Free Speed (rpm)15000
Minimum Hose Size (inch)3/8
Minimum Hose Size (mm)10
Overall Length (mm)105
Part NumberKBE2702103K
Sound Level (dBA)96.63
Sound Pressure Level (dBA)85.63
Spindle Size (mm)M6 x 1.0
Vibration Level (m/s²)3.76
Vibration Uncertainty K (m/s²)0.10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FO5003mk Uses 2 and 3 Inch backing pads. Rubber handle provides grip and operator comfort. Two finger throttle for easier control and less fatigue. Adjustable power regulator to match the speed to the job. Ball bearing construction for a long tool life. Accessories included: 2 and 3 Inch backing pads. 10x 2 Inch diameter sanding discs - 320, 400 and 600 grit. 10x 3 Inch diameter sanding discs - 320, 400 and 600 grit. Spindle key and instructions. Supplied in a robust blow-moulded carry case. Free speed: 15,000rpm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air consumption: 4cfm*. Vibration level: 0.9 m/s2. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan