KOBE RED LINE Ext. Straight Die Grinder

Sebelum PPN:
Rp2.599.900
Spesifikasi
Air consumption4CFM
Exhaust LocationRear
Number of Pieces3
For use withCarbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding Bands
Includes(2) Collet Spanners
Workplace ApplicationProduction
Collet Size6.35mm
Part NumberKBE2704140K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B3555 Use for grinding, polishing, buffing and deburring. The extra length allows you to reach more confined areas. Reversible hardened steel 1/4 Inch collet. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling. Collet size: 1/4 Inch (6mm), 1/8 Inch (3mm). Free speed: 25,000rpm. Recommended air pressure: 90psi/6.2bar. Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 260mm. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait