Kennedy End Cuttingpro-Torq Nippers

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp349.900
Spesifikasi
Finish/CoatingBlack Oxide
Overall Length200mm
Jaw MaterialSteel
Cut TypeEnd
Maximum Cutting Capacity1.6 - 4.0mm
Material CutAluminium Brass Copper Steel
Part NumberKEN5584860K
Size160mm/6 3/8inch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from specially selected steels. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Double polished head and joint. Induction hardened cutting edges. Used for twisting and cutting wire in the construction industry.

Ulasan Produk

Tidak ada ulasan