Kennedy Driver Set C/W 4 Bits

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp609.900
Spesifikasi
Handle length140mm
Number of Pieces5
Bit Type IncludedCrosspoint Slotted
Bit MaterialSteel
Includes(2) Crosspoint (2) Flat Bits
Handle MaterialSteel
Part NumberKEN5737080K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial quality impact driver with switchable forward and reverse screwdriver rotation. When the impact resistant handle is struck with a hammer the downward force is converted by the impact driver’s internal mechanism into a powerful high torque screwdriver rotation action. Ideal for ensuring fasteners are securely tightened and for freeing stuck fasteners. Hex drive nose pieces can be removed to allow use with 1/2 Inch square drive impact sockets. 5-Piece Set To suit 5/16 Inch hex and 1/2 Inch square drives. Complete with: Crosspoint: No.2 and 3. Flat Bits: 8 and 10mm.

Ulasan Produk

Tidak ada ulasan