KOBE RED LINE Deg Angle Diegrinder

Sebelum PPN:
Rp2.099.900
Spesifikasi
Overall Width39mm
Air consumption4CFM
Maximum No Load Speed22,000rpm
Horsepower0.30hp
For use withCarbide Burrs Fibre Backed Sandind Disc Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Quick Change Discs Sanding Bands Surface Conditioning Disc
Speed FeaturesVariable Speed
Part NumberKBE2702242K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FDG115 For polishing, buffing, deburring and grinding. Rubber handle provides grip and operator comfort. 115 angle head for flexibility in tight areas. Speed regulator. Safety release throttle. Rear exhaust. Ball bearing construction for long tool life. Box contents: 115 Degree angle die grinder, two collet spanners and a comprehensive instruction manual. Specifications: Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread 1/4 Inch NPT. Minimum air hose size: 3/8 Inch (10mm). Air pressure: 90PSI/6.2Bar. Air consumption: 4CFM*. Sound pressure level: 90dB(A). Sound power level: 97db(A). Vibration level: 1.05m/s2. Overall length: 195mm. Net weight: 524gm. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan