Kennedy Cable Stripper C/W Hooked Knife

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp599.900
Spesifikasi
Overall Length170mm
TypeWire Stripper
Tool FeaturesWire Cutter
Maximum Wire Gauge Capacity28mm2
Handle MaterialPlastic
Blade MaterialHardened Steel
Part NumberKEN5167920K
Size4-28mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable plastic bodies with hardened and ground sharpened steel blades with precise depth of cut adjustment. Spring loaded safety cover, covers the blade when not in use. For standard and solid conductors. Hardened steel blades. CS16 For stripping of all common round cables of 4 - 16mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 125mm. CS27 For stripping of all common round cables of 4 - 28mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 130mm. CS28 Complete with hook knife for splitting flat and ribbon cables along its length. Overall length: 170mm.

Ulasan Produk

Tidak ada ulasan