Kondisi Barang:
Authorized Partner
Spesifikasi
| Blade Material | Bi-metal Carbon Steel |
|---|---|
| Shank type | T-shank |
| Tooth Set | Ground Ground Edge Ground Side Ground Taper |
| Blade length | 100mm 50mm 57mm 74mm 75mm |
| Part Number | KEN2405620K |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
T-Shank - Fits 90% of all current jigsaw makes and models including Bosch, DeWalt, Hitachi, Kobe, Makita and Osaki. Supplied in a tough plastic storage case. Assortment contains one of each of the most popular wood cutting blades: Clean cut wood blades: T101AO - T101B - T101BR - T101AOF - T101BF - T101BRF Speed cut wood blades: T144D - T244D Speed cut hardwood blades: T144DF Precision cut wood blades: T144DP T101AO: Carbon Steel. For curved cutting and right angled cutting. Hardwood, softwood, plywood, laminated chipboard & plastic <25mm. Pointed ground teeth. 50mm cut length. 1.35mm pitch T101AOF: Carbon Steel. Curve cutting blade, no tears. Hardwood, plywood, laminated boards/HPL (1.5 - 15mm). Pointed taper ground teeth. 57mm cut length. 1.4mm pitch T101B: Carbon Steel. Clean cutting. Hardwood, softwood, plywood, blockboard & plastic <25mm. Taper ground teeth. 75mm cut length. 2.5mm pitch T101BF: Flexible Back Bi-Metal. Plywood, laminated fibre wood board, plastics <30mm, blockboard & glass fibre reinforced plastic <15mm. Taper ground teeth. 75mm cut length. 2.5mm pitch T101BR: Carbon Steel. Splinter-free cuts (down cutting teeth). Hardwood, softwood, plywood, laminated chipboard, plastic. Taper ground teeth. 75mm cut length. 2.5mm pitch T101BRF: Flexible Back Bi-Metal. Splinter-free cuts (down cutting teeth). For hardwood, laminates, laminated panels 3-30 mm, kitchen worktops <45 mm. Taper ground teeth. 100mm. 2.5mm pitch T144D: Carbon Steel. Quick cutting. Hardwood, softwood & chipboard <60mm. Side set & ground. 75mm cut length. 4mm pitch T244D: Carbon Steel. Curve cutting blade. Hardwood, softwood & chipboard <60mm. Side set & ground. 75mm cut length. 4mm pitch T144DF: Flexible Back Bi-Metal. For straight & curved cutting in blockboard, chipboard, hard & soft woods, woods with nails 6 - 60mm. Side set & ground. 75mm cut length. 4mm pitch T144DP: Carbon Steel. Softwood, chipboard, wood core plywood, fibre boards 5 - 50mm, doors & worktops <50mm. Ground edge. 74mm cut length. 4mm pitch





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
