Kennedy 2 Stage Heavy Duty Air Jack

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp30.999.900
Spesifikasi
Weight Each61kg
Product NumberTRA40-2A
Lifting Capacity40t
Lifting Height Max.520mm
Lifting Height Min.210mm
Additional FeaturesT bar handle with integral air control valve 2 extensions for increased lifting height Overload Protection Valve
Part NumberKEN5037120K
Size20/40-Tonne

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For use when lifting heavy vehicles such as lorries etc. This industrial air jack has a robust steel chassis, 'T' bar handle with integral air control valve and two extensions for increased lifting height. It requires an air pressure of 116 - 174psi (8 - 12bar) and a supply rate of 105ltr/min (3.7cfm). JTA2040 Air supply: 116 - 174psi (8 - 12bar). Air consumption: 105ltr/min (3.7cfm). Lifting capacity: 20T/40T. Base height: 210mm. Lifting height: 40T - 433mm, 20T - 520mm. Air inlet size: 1/4NTP. Dimensions JTA2040: 860 x 350 x 310mm

Ulasan Produk

Tidak ada ulasan