KOBE RED LINE 10mm Composite Straight Drill Keyless Chuck

Sebelum PPN:
Rp2.399.900
Spesifikasi
Overall Width48mm
Air consumption4CFM
Maximum No Load Speed2500rpm
Horsepower0.45hp
Throttle FeaturesSafety Lever
Minimum Chuck Capacity1mm
Chuck Capacity1 to 10mm
Part NumberKBE2706050K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BCSD10 - 10mm Composite Straight Air Drill Exhaust outlet adjusts 360 Degree to direct air flow away from the operator. Compact and lightweight for ease of use in confined areas. Fast drill bit change with keyless chuck and a safety lever throttle. Ergonomic and comfortable hand grip. Motor power: 0.45hp. Free speed: 2,500rpm. Chuck size: 10mm. Air inlet thread: 1/4 Inch BSP. Operating pressure: 90psi/6.2bar. Minimum air hose size (ID): 3/8 Inch (10mm). Air consumption: 4.0cfm*. Sound pressure level: 92dBA. Sound power level: 110dBA. Vibration level: 0.49m/s2. Overall length: 215mm.

Ulasan Produk

Tidak ada ulasan