Indexa 1/8inch NPT Female Threadedconnector 1/4inch Bore

Sebelum PPN:
Rp109.900
Spesifikasi
Product TypeSpigot Threaded
MaterialAcetal
Size1/8inch
Bore Size1/4inch
Additional FeaturesChemical resistant Non-conductive
IncludesConnector only
Part NumberIND4476710K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threaded Spigots Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from acetal - non-conductive and chemical resistant. Available with 1/4inch, 1/2inch and 3/4inch bore. Hose is green, all other fittings are orange.

Ulasan Produk

Tidak ada ulasan