TRUSCO Air Duster Trigger Type (Semprotan Angin Kompresor)

Rating:
100% of 100
(2)
Kondisi Barang:
Sebelum PPN:
Rp299.900
Spesifikasi
Finishing MaterialAluminium, Brass, Nickel-Plated (O-Ring) NBR
Weight (g)220
Maximum Working Pressure1
Nozzle Length (mm)24
Nozzle Mounting PartG1/8
Nozzle diameter (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description : Since the plug is attached to the intake air of the body, can be installed in one-touch.
Application : Blowing off of chips etc generated during machining

Ulasan Produk