TRUSCO Mesh Faceshield (Pelindung Wajah)

Kondisi Barang:
Sebelum PPN:
Rp349.900
Spesifikasi
StandardANSI Z87.1 standard product
Lens ColorBlack (mesh)
Material (Lens)Metal mesh
Wearing MethodDirect head
UV Transmittance (%)313nm: 0.001, 365nm: 0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use
- Mowing and mowing work.
- Polishing work such as grinder.
Feature
- Since it is a mesh type with good ventilation, there is no uncomfortable lens fogging.
- The size of the head belt can be adjusted with the knob on the back.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait