TRUSCO Safety Goggles Sealed Type (Kacamata Safety Goggle)

Kondisi Barang:
Sebelum PPN:
Rp62.900
Spesifikasi
Weight (g)64
TypeSealed Type
StandardANSI Standard Product (Z87.1)
Lens ColorClear
LensAntistatic lens processing
Material (Frame)Soft PVC (soft PVC)
Material (Lens)Polycarbonate
Lens Thickness (mm)1.6
Band MaterialCloth and rubber blend

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Since the lens is warped outward, a wide field of view can be obtained.
- Ideal for measures against liquid splashes, dust, dioxins and asbestos.
- This is a UV cut (99.9%) lens.
- Glasses and mask can be used together.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait