TRUSCO Folding Meeting Table

Kondisi Barang:
Sebelum PPN:
Rp999.900
Spesifikasi
Weight (kg)12.1
Height (mm)700
Depth (mm)450
Frontage (mm)1800
ColorCheek (Top Board Color)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety stopper is attached so as not to pinch your fingers when folding.
Specification:
- Finished product
- Bottom with shelf
- Top plate: melamine decorative laminate · flash structure
- Leg part: steel 26 mm square (baked)
Warning
Please note that manufacturers direct shipping products require separate expenses if redistribution arrangements occur due to customer's convenience. We can not accept cancellation after your order. In case of cancellation without cancellation, please understand beforehand that we may request "cancellation fee" at a later date.

Ulasan Produk

Tidak ada ulasan