TRUSCO Board Tap BTP-Type (Plastic) (Angkur Gipsum)

Kondisi Barang:
Sebelum PPN:
Rp95.900
Spesifikasi
Applicable Screw Head Diameter (mm)3.5
Head Diameter (mm)12
Length (mm)25
UseFor gypsum board
MaterialPlastic (nylon, fiberglass)
Mass (g)22.4
Purpose of UseFor gypsum boards.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's easy to tighten with a screwdriver. With a sharp tip structure, accurate positioning is possible. No pilot holes are required and workability is excellent. It is also ideal for GL construction method.
Maximum tensile load (kN): 0.1 / 0.2 (gypsum board thickness 9.5 mm / 12.5 mm)

Ulasan Produk

Tidak ada ulasan