TRUSCO Diamond Mini File (Kikir Tangkai)

Kondisi Barang:
Sebelum PPN:
Rp339.900 - Rp699.900
Spesifikasi
Total Length (mm)140
Blade Length (mm)40
Compatible MaterialIronworker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is the highest quality diamond using the metal of Switzerland Barrobes.
- File file: High dimensional accuracy, moderate none.
- Diamond: Custom diamond is excellent in abrasion resistance and grinding power.
- Coating: Since it is homogeneous, it has strong holding power and is difficult to remove.
- Use: Ideal for grinding / polishing of hard materials, small Diameter holes · chamfering · grinding · core polishing · finish polishing etc., especially for detailed work
- Material: Tool steel (about HRC 45), diamond abrasive grain, nickel (electrodeposited bond), chromium (coating)
Warning
Be sure to provide safety equipment such as dustproof glasses, masks, protective gloves during work.
Apply lightly and use it, If it is clogged please wash well with a brush.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait