TRUSCO Insulation Coating Crimp Sleeve Butt Type B (Selongsong Sambungan Berisolasi)

Kondisi Barang:
Sebelum PPN:
Rp119.900
Spesifikasi
TypeInsulation crimp sleeve
Sleeve ShapeFor matching
Inner Diameter (mm)3.5
Outer Diameter (mm)6.4
Total Length (mm)27.5
Weight (g/pack)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both sides are spreading and electric wire is easy to insert.
Crimping sleeve Combination of insulating coating for butting.
Use : It is with insulation coating of B type sleeve which crimping and connecting the electric wires put in from both sides of the sleeve.

Ulasan Produk

Tidak ada ulasan