TRUSCO GP Top Flap Disc Tokumarukun Alundum (Amplas Susun)

Kondisi Barang:
Sebelum PPN:
Rp429.900 - Rp919.900
Spesifikasi
Abrasive MaterialAlumina
Hole Diameter (phi mm)16 (15mm holes correspond with supplied adapter)
Number of Blades80
Grinding Angle (degree)15-30
Usage ToolDisc grinder
Blade Length (mm)16
AccessoriesIncluding 10 pieces per 15mm hole adapter box (separately sold item no. 5 pieces included: GPTAS-5P)
Maximum Rotation Speed (rpm)13600
Outer Diameter d (mm)100
Purpose of UseBead removal of welded surfaces. Paint and rust remover. Heavy grinding, metal polishing by disc grinder. Polishing of aircraft, automobiles, hulls, bridges and tanks, etc. Scale removal and various burr removal of metal. Others, polishing of iron and ste

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan