TRUSCO Flap Disc Tokumaru Alpha Alundum (Amplas Susun)

Kondisi Barang:
Sebelum PPN:
Rp299.900
Spesifikasi
Grain Size80
Abrasive MaterialAlumina
Weight (g)665
Hole Diameter (phi mm)15
Number of Blades72
Grinding Angle (degree)15 - 30
Blade Length (mm)15
Maximum Rotation Speed (rpm)13600
Outer Diameter d (mm)100
Purpose of UseSteel grinding/polishing, welding bead scraping, rust remover, paint removal, wood polishing.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Usage Tool: Specifically for electric disc grinders.
Purpose: Steel grinding, polishing, weld bead removal, rust removal, paint peeling, wood polishing.
Warning
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of construction.

Ulasan Produk

Tidak ada ulasan