TRUSCO Top Coating Brush

Kondisi Barang:
Sebelum PPN:
Rp319.900
Spesifikasi
Material (hair)Horse hair
ShapeScandal
Total Length (mm)230
Hair length (mm)49
Brush Width (mm)No. 10 (30)
Mass (g)42
Purpose of UseOil-based paint. For painting, for bridges, for final coating of iron frames.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Including paint, hairy waist and beautiful finish.
A brush of excellent durability developed for wide surfaces of steel frames, for painting bridges, for plants.
Use: For paint, for bridges, oil paint, steel frame, for topcoats.

Ulasan Produk

Tidak ada ulasan