TRUSCO Flexible Diamond File (Kikir Diamond Fleksibel)

Kondisi Barang:
Sebelum PPN:
Rp999.900 - Rp1.999.900
Spesifikasi
Width (mm)12.7
Overall Length (mm)180
Blade Length (mm)50
Purpose of UseFor polishing of narrow grooves and narrow gaps that can not be processed with conventional files. For curved surface polishing. For processing of slit portions.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Purpose: Polishing of thin grooves and narrow gaps that can not be processed with traditional files, curved surface polishing, processing of slit parts, polishing when there is an obstacle to interfere.
Warning
Caution:
Be sure to provide safety equipment such as dustproof glasses, masks and protective gloves while working.
Please use with a degree to hit lightly, In case of clogging please wash well with a brush.

Ulasan Produk

Tidak ada ulasan