TRUSCO Diamond Needle File Short Type (Kikir Tangkai)

Kondisi Barang:
Sebelum PPN:
Rp319.900 - Rp709.900
Spesifikasi
Overall Length (mm)85
Blade Length (mm)45
Purpose of UseOptimum for grinding and polishing of hardened material. Small diameter hole, chamfer, grinding, core polishing and finish polishing, etc. Especially for detailed work.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Purpose: Hard material grinding, polishing work is ideal, small diameter hole, chamfer, grinding, core polishing, finish polishing, especially for fine work
Warning
Caution: Please use anti-dust glasses, masks, protection gloves for your safety. Use gently as like just touching, and when clogging please clean up with a brush.

Ulasan Produk

Tidak ada ulasan