TRUSCO Safety Cushion

Kondisi Barang:
Sebelum PPN:
Rp46.900
Spesifikasi
MaterialNitrile Rubber (NBR)
ColorOlive Drag
Height (mm)48
Mass (g)30
Thickness (mm)18
Dimensions (VerticalxHorizontal) (mm)70x70
Installation MethodApplication Type (double-sided tape included)
Purpose of UseFor prevention of danger in construction sites or factories.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a shock absorbing material that is hard to break and excellent in cushioning properties. Use To prevent dangers at construction sites and factories.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait