TRUSCO Brush Hand Hard Type HACCP Correspondence (Sikat)

Kondisi Barang:
Sebelum PPN:
Rp99.900 - Rp129.900
Spesifikasi
Thickness (mm)50
Weight (g)137
Dimensions (WxL) (mm)55x100
Trim MaterialPBT
Length (mm)160
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This product is manufactured in Japanese standards. Please check the specification before you order.
Feature
- This brush is compatible with HACCP and can be used for color management (Hard type).
- Because hair is hard to come off and is strong against heat, it is suitable for use in places where hygiene is required.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait