TRUSCO Mounted Bevel Brush (Mata Bor Sikat)

Kondisi Barang:
Sebelum PPN:
Rp55.900 - Rp329.900
Spesifikasi
Shaft Length (mm)40
Maximum Rotation Speed (rpm)10000
Outer Diameter d (mm)25
Purpose of UseSince it is bevel type and hair is exposed diagonally, it is optimum in small corner polishing. Working Tool: Variable speed type electric micro grinder.
Shaft Diameter (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application: Polishing, deburring, removal black skin from various metal and ceramic product, cleaning of metal with low static electricity, brass, copper product and alloy product polishing, separating and grinding metal product.
Purpose: For fine corner polishing, for diagonal bevel type.
Tool: various speed electric micro grinder.
Compatible: Polishing stainless steel and aluminium products, and also deburring of metal products and rust.

Ulasan Produk

Tidak ada ulasan