KYOTO TOOL (KTC) LED Garage Light Input Voltage AC100V

Sebelum PPN:
Rp3.499.900
Spesifikasi
Overall Length (mm)286
Weight (g)400
Cord Length (m)5
Total Luminous Flux (Lm)440
Brightness (Lm)440
Power Consumption (W)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories : Hanger, mounting screws, AC adapter, power cord holder
Specification : Main unit is drip-proof only.
Purpose : Lighting of indoor work.
Warning
Caution : This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan