KYOTO TOOL (KTC) Digital Torque Screwdriver 100-500Cn.m

Sebelum PPN:
Rp4.799.900
Spesifikasi
Overall Length (mm)179
Overall Width (mm)41
PowerCoin-Type Lithium battery (CR2354) x1 pieces (included)
Pricision (%)+/-3+1digit
Head Width (mm)41
Minimum Scale (N m)0.001
Purpose of UseFor tightening works using very small torque value.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specification : Load direction right, left
Purpose : Screw tightening at the minimum torque.
Warning
Caution : Please use within the torque measurement range. It is not waterproof. To keep the measurement accuracy, calibrate n order to maintain the measurement accuracy, torque calibration on regular basis is recommended.

Ulasan Produk

Tidak ada ulasan