DUPONT Protective Clothing Pro Shield 10

Sebelum PPN:
Rp189.900
Spesifikasi
ColorWhite
SizeXXL
Manufacturing ProcessSMMS
ProcessingAntistatic finish
Compatible Height (cm)186 - 194
Appliable Chest Measurement (cm)116 - 124
Purpose of UseWork at heavy dirt on site. Protection From Particles. Protection from fluid or liquid splash such as coating work.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Performance : Opening hood with elastic to fit the mask as well.Sturdy sewing with durable barrier properties.Provide ease of movement, squareueezing the waist portion.Minimize the intrusion of contaminants, squareueezing the hand cuffs, leg.Reduce the penetration of the fastener part, zipper on flap.



Structure : Four layers of Spunbond + meltblown + meltblown + spunbond structure
Warning
Caution :

Anti-static treatment works under the condition of humidity is more than 25%. Do not wash. The laundry has bad effect on protection efficiency.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait