Pelican Protector Case

Sebelum PPN:
Rp13.999.900
Spesifikasi
ColorBlack
LatchABS
O-RingPolymer
PinsStainless Steel
Purge BodyABS
Purge Vent3micron Hydrophobic Non-Woven
Dimensions (mm)31.28x24.21x17.48inch
Total Depth15.39inch
Range Temperature-40/210degree F
CertificationsIP67/STANAG/4280/Def/Stan/81-41
MaterialBody; Polypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pelican Protector Case
Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.
Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
- Personalized nameplate service available
- 4 strong polyurethane wheels with stainless steel bearings (wheel diameter is 5.3cm)
- Watertight, crushproof, and dustproof
- 3 level Pick N Pluck with convoluted lid foam
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Easy open Double Throw latches
- Fold down handles
- Lifetime Guarantee of Excellence
- Note: Please consult a sales specialist for more details.
- O-ring seal
- Open cell core with solid wall design - strong, light weight
- Reinforced corners
- Retractable extension handle
- Stackable
- Stainless steel padlock protectors

Ulasan Produk

Tidak ada ulasan

Halaman Terkait