Pelican Storm Transport Case (Koper Perkakas)

Sebelum PPN:
Rp13.999.900
Spesifikasi
ColorBlack
Latch Purge BodyValox-Polybutylene Terephthalate (PBT)
O-RingEPDM
PinsStainless Steel
Purge VentGortex Membrane
Dimensions (mm)33.30x24.40x19.30inch
Total Depth17.75inch
Min Temperature-20degree F
CertificationsMIL-STD-810F/ATA/300/FED-STD-101C
MaterialBody; Injection Molded HPX
Maximum Temperature140degree F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pelican Storm Case
The Pelican Storm Case has the same legendary DNA as our Pelican Protector Case, with one primary difference: A unique Press and Pull latch that locks automatically, but open with a light touch.
Guaranteed for life, the Pelican Storm case is made in the USA and engineered using the finest components.
- Seven Press & Pull Latches
- Guaranteed For Life
- Two Padlockable Hasps
- Two Double-layered, Soft-grip Handles
- In-line Wheels
- Powerful Hinges
- O-ring seal
- Two stainless steel padlock protectors
- Specialized molded foam interior designed for Pump or Semi-automatic shotguns and accessories
- Retention Strap Instructions

Ulasan Produk

Tidak ada ulasan