NILFISK High Pressure Hot and Cold (Mesin Cuci Tekanan Tinggi)

Sebelum PPN:
Rp139.999.900
Spesifikasi
Cleaning Impact (kg/force)6.1
Flow Rate (L/minute)18.5
Fuel Consumption (L/hour)5.4
Fuel Tank Capacity (L)35
Power Consumption (kW)7.6
Pressure (bar)210
Water/Steam Outlet Temperature (°C)90/150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ergonomic and easy to use MH design is now adapted to an electrical heated hot water unit. Ideal for use in areas where exhaust gases must be avoided, the MH 5M E offers pollution free hot water cleaning. The MH 5M E is adapted to use infood industry

Ulasan Produk

Tidak ada ulasan