Spesifikasi
| Dimensions | 400x360x1150mm |
|---|---|
| Voltage | 220-240V |
| Frequency | 50/60Hz |
| Sound Pressure Level | 72 +/- 2dB(A) |
| Brush Speed | 2100rpm |
| Solution/Recovery Tank | 3/4L |
| Water Flow | 0.2/0.6L/m |
| Brush Quantity | 1 Cylindrical |
| Cable Length | 10m |
| Scrubbing Width | 310mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Nilfisk SC100 is a small scrubber dryer for in-depth cleaning of narrow areas. Compared to the manual solution of mop and bucket, this compact upright machine will get the job done much faster offering a superior cleaning performance. The machine can be use both forward and backwards as the suction squeegees are located both before and after the brush. Washing and drying are done in one pass, so the area will be ready for use immediately after cleaning. The value-for-money choice for small shops, schools, restaurants, coffee shops, gas stations, bakeries, fast food chains, hotels, cleaning. companies, and also in-home cleaning.
Easy, Fast, and Productive Cleaning.
- Scrub and dry in one single pass giving fast access to the cleaned area.
- Two solution flow settings for efficient cleaning and red LED light indicator alarms when out of solution.
- Ergonomic handle for comfortable one or two handed operation.
- Easy to carry and to transport from one place to another-only 12kg weight.
Safe and Hygienic Environment.
- Only use clean solution: no dirt and bacteria spread everywhere on the floor.
- Flat recovery tank design and full access makes it fast and easy to clean 100% of the recovery tank from any dirt.
- Can do what others cannot: Low deck profile and offset allow to clean difficult to reach areas for real floor cleaning.
- Easy and quick maintenance operations help the operator to always have a clean and functional machine.
Reduced Total Cost to Clean.
- Flexible cleaning: Eco flow for light cleaning and double flow for spot or hard cleaning.
- All machine functions stop in upright position: No brush or squeegee on the floor and no solution spill when the machine is not in use.
- Robust aluminum frame design guarantee high reliability and long life time.
- Detergent dosing cap on solution tank to always have the right percentage of detergent.
Easy, Fast, and Productive Cleaning.
- Scrub and dry in one single pass giving fast access to the cleaned area.
- Two solution flow settings for efficient cleaning and red LED light indicator alarms when out of solution.
- Ergonomic handle for comfortable one or two handed operation.
- Easy to carry and to transport from one place to another-only 12kg weight.
Safe and Hygienic Environment.
- Only use clean solution: no dirt and bacteria spread everywhere on the floor.
- Flat recovery tank design and full access makes it fast and easy to clean 100% of the recovery tank from any dirt.
- Can do what others cannot: Low deck profile and offset allow to clean difficult to reach areas for real floor cleaning.
- Easy and quick maintenance operations help the operator to always have a clean and functional machine.
Reduced Total Cost to Clean.
- Flexible cleaning: Eco flow for light cleaning and double flow for spot or hard cleaning.
- All machine functions stop in upright position: No brush or squeegee on the floor and no solution spill when the machine is not in use.
- Robust aluminum frame design guarantee high reliability and long life time.
- Detergent dosing cap on solution tank to always have the right percentage of detergent.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
