Extech Digital High Voltage Insulation Tester (Pengukur Isolasi)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Test Voltage500V/1000V/2500V/5000V
Accuracy2.5% of reading
Resistance0 to 600 Omega
Continuity50 Omega
Power8 type C batteries
Dimensions198x148x86mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide Range Measurement up to 5kV with Insulation Resistance to 60GOhm
With the 380396 measure Insulation Resistance to 60GOhm with test voltages of 500V, 1000V, 2500V, and 5000V. Featuring polarization Index measurement (PI), Dielectric Absorption Ratio measurement (DAR), AC/DC Voltage measurement to 600V with Min/Max, Peak and Relative functions, and 1 to 15 minute timer function for IR measurements. Comes with test leads, eight C batteries, 220V AC adaptor, heavy duty carrying case, and user manual.

Ulasan Produk

Tidak ada ulasan