UHU Polymax Adhesive Sealant (Lem Silikon)

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp309.900
Spesifikasi
Curing1.5mm/24 hours at 20degrees C
Size (g)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal High-Tech White Sealant Adhesive for Outdoor and Indoor Use. Replaces All Conventional Construction Adhesives, Silicones and Acrylic Sealants. For All Materials and Surfaces, Correctable, Permanently Elastic, 100% Waterproof and Weather Resistant. Gap Filling, Does Not Shrink. Solvent Free, Fungus Resistant, Paintable After Curing.

Materials: Glues and Assembles Elements Made of Metal, Wood, Stone, Porous Concrete, Mirrors, Glass, Ceramic, Gypsum, Cork, PVC, ABS, Pu-Rigid Foam, Styrofoam, etc. On Almost All Materials and Surfaces. Ideal for Mounting Steps, Glass and Mirror Panes, Metal Plates and Bars, Batten Structures, Panels, Insulating and Dry Wall Panels for Interior, Facade and Ceiling Construction.

Use and Handling Instructions: Surfaces Must be Capable of Loading, Dry and Free of Dust and Grease. Gluing: Apply in Sinuous Lines Onto One Side. Attach Object to the Chosen Area, Adjust the Position and Press Firmly Onto the Surface. Heavy Objects or Objects Under Tension Should be Supported or Fixed for at Least 24 Hours. The Glue Joint is Adjustable for a Few Minutes.
Sealing: Apply Into the Groove and Flatten Within 10 Minutes. Skinning After 10-15 Minutes.

Ulasan Produk