UHU Montage Kit Construction Adhesive (Lem Perekat Neoprene)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp98.900 - Rp129.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal Construction Adhesive for Outdoor and Indoor Use with Super Fast Immediate Tack (More Than 100kg/m2) and Very High Final Strength. Solvent-Free and Odour Free.

Materials: Glues and Mounts Elements in Wood, Stone, Porous Concrete, Ceramic, Gypsum, Cork, PVC, ABS, Styrofoam, Pu-Rigid Foam, etc. To Various Materials, e.g. Concrete, Wood, Gypsum, Cork, Bricks, Load-Bearing Plaster and Paintwork. Ideal for Mounting House Numbers, Name Plates, Batten Structures, Panels, Moulding Bars and Base Boards, Insulating and Dry Wall Panels, Wooden Wall Coverings, Clothing Hooks, Curtain Rails, Tiles and More. Warning: One of the Two Surfaces Must be Porous.

Use and Handling Instructions: Surfaces Must be Capable of Loading, Dry and Free of Dust and Grease. Apply in Sinuous Lines Onto One Side. Attach Object to the Chosen Area, Adjust the Position and Press Firmly Onto the Surface. Heavy Objects or Objects Under Tension Should be Supported or Fixed for Approx. 12 Hours. Curing and Full Load Capacity After Approx. 24 Hours Depending on Material and Temperature. The Glue Joint Remains Adjustable for a Few Minutes.

Ulasan Produk

Tidak ada ulasan