Kondisi Barang:
Authorized Partner
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Solvent Free 2-Component Epoxy Resin Adhesive for Heavy-Duty Requirements. Working Time Approximately 90 Minutes. Setting Time and Final Strength Dependent on Temperature. At Room Temperature Hardens After 12 Hours. Shock-Resistant and Resistant to Age and Humidity.
Also Available in the User-Friendly Double-Syringe for Easy Ejection of the 2 Components in the Right Mixing Ratio.
Materials: Glues Metal, Glass, Porcelain, Ceramic, Wood, Marble, Stone, Concrete, Thermosets, Glass Fiber, Reinforced Plastics, Hard-PVC, Rubber, Styrofoam, and More. Not Suitable For Large Glass Surfaces, PE or PP.
Use and Handling Instructions: Surfaces Must be Dry and Free of Dust and Grease. Roughen Smooth Surfaces. Mix 1 Part Binder With 1 Part Hardener (Equal Lengths of Strands). Apply Adhesive to One Side, or to Both Sides for Rough Materials. Place the Parts Together in Exactly the Right Position Without Applying Pressure.
Open Time: Approx. 90 Minutes.
Setting: The Setting Time Depends on the Temperature. At Room Temperature It Hardens After 12 to 24 Hours.
Also Available in the User-Friendly Double-Syringe for Easy Ejection of the 2 Components in the Right Mixing Ratio.
Materials: Glues Metal, Glass, Porcelain, Ceramic, Wood, Marble, Stone, Concrete, Thermosets, Glass Fiber, Reinforced Plastics, Hard-PVC, Rubber, Styrofoam, and More. Not Suitable For Large Glass Surfaces, PE or PP.
Use and Handling Instructions: Surfaces Must be Dry and Free of Dust and Grease. Roughen Smooth Surfaces. Mix 1 Part Binder With 1 Part Hardener (Equal Lengths of Strands). Apply Adhesive to One Side, or to Both Sides for Rough Materials. Place the Parts Together in Exactly the Right Position Without Applying Pressure.
Open Time: Approx. 90 Minutes.
Setting: The Setting Time Depends on the Temperature. At Room Temperature It Hardens After 12 to 24 Hours.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
