Vibra High Class Semi Micro and Analytical Balance

Sebelum PPN:
Rp71.999.900
Spesifikasi
Power SourceAC 110/240V DC 5.9V
OutputRS232C (D-sub 9p)
Measuring SystemElectro-magnetic force compensation sensor
TareFull Weighing Range
EC Type ApprovalAvailable for all Model (Class 1)
DisplayBack-lit LCD (brighness adjustable in three levels)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Class Semi-micro and
Analytical Balance
For Lab Professionals who Create the
Distinguished Achievement
ViBRA LF series provides everything lab professionals need for daily weighing works. With 0.01mg readability up to
130g weighing range and 0.1mg up to 220g, the user can experience reliable measurement operation in wide range of weighing applications ... simple weight measurement, percentage weighing, density measurement, etc… In every scene, ViBRA LF series promises excellent weighing performance which leads lab professionals to distinguished achievements.

Ulasan Produk

Tidak ada ulasan