Vibra Standard Analytical Balance

Sebelum PPN:
Rp56.999.900
Spesifikasi
Power SourceAC120/230V in DC 9V
OutputRS-232C & Peripheral Device Output
Measuring SystemTuning-Fork Frequency sensing
TareFull Weighing Range
DisplayLCD with Backlit
EC Type ApprovalAvailable for \"CE\" Model (Class 1)
Capacity220g
Readability (d)0.1mg
Linearity+/- 0.3 mg
Stabilization time3.0sec.
Pan size80mm (diameter)
CalibrationInternal & External
Repeatability 0.1mg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Standard Analytical Balance
Make a difference - new concept of analytical balance
ViBRA HT series has achieved reliable analytical weighing with all of tuning-fork sensor advantages. Plug & Perform (no warm-up time), energy saver, stable indication, longterm reliability, etc. All are put in this compact body. HT series provides you with comfortable and reliable weighing operation in everyday laboratory works.
- Se-CAL
ViBRA HT series has Se-CAL function as standard. In Se-CAL, the balance can perform self-calibration fully automatically according to pre-installed conditions (elapsed time or temperature change). It makes sure that the balance is always in appropriate condition for accurate weighing operation.
- Easy RES function
It is sometimes necessary to choose appropriate response speed according to weighing object and outer environment.
Easy RES offers very simple way to adjust the response speed. Just one-touch of SET key is enough to adjust response speed in three levels.
- Density measurement in laboratory
The analysis of density is one of the most common routine works in laboratory in many kinds of industry. By using density
kit option ViBRA HT series provide highly precise measurement of density, not only of sold object but also of liquid.
- Automatic Repeatability Measurement
In ARM function, you can easily check the condition of the balance by calculating the standard deviation of repeatability (HTR series only).
- Short stabilization time & stable indication
Short stabilization time and stable indication are quite important for efficient laboratory works. ViBRA HT series achieves these two in high level with newly developed tuning-fork sensor.
- Simple structure – Easy to clean
It often happens that weighing objects like powder and liquid are spilled over in the windshield during weighing operation. The simple structure of windshield parts makes it possible to easily disassemble and reassemble for cleaning.
- Connection
ViBRA HT series has RS232C output as standard and can be easily connected to the printer, PC and other outside devices. You can record the weighing results in printed and/or electric forms.
- Bright LCD
With clear and bright back-lit LCD, the user can easily read the indication in the display. It reduces the reading errors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait