Spesifikasi
| Output | 300W |
|---|---|
| Spec Subwoofer | 8inch (MICA) |
| Driver Speaker Amount | 2 |
| Mode Suara Pra Setel | EQ 8EA |
| Berat Kotor | 20.2kg |
| Color | Black |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Powerful Sound : Searching for powerful sound? Look no further than this LG audio system which pumps out a commanding 600 watts of audio, more than enough to fill your room with booming audio.- Bluetooth Connectivity : Wirelessly stream music directly from your Smartphone or other compatible device for a seamless listening experience.
- Multiple devices. Maximum sound. : Synchronise your sound. Connect a compatible device via Bluetooth to maximise your sound system from one to multiple devices without any delay or echo. This substantially increase your audio output to ferocious levels and negates the need for messy wires.
- LG Remote App : Simply download the LG Bluetooth Remote App for your Smartphone to control your LG device.
- Light combinations you control : Light up the party. With 64 different speaker driver light combinations possible there is a huge visual choice to accompany your tunes. The lights automatically respond to the beat of your music and can be customized via an Android app so you have total control.
- Light up the dance floor : Add some sparkle. A unique Sparkle Strip flashes bright white light in time to the beat providing even more lighting options for your music. Enjoy a full audio visual experience from one compact system.
- Flexible Design : The LG XBOOM FH6's design was created to allow both horizontal and vertical placement, giving it the required strength and rigidity that allow you to feel the bass regardless of its orientation.
- Karaoke Creator : Your time to shine. With the push of a button the vocals can be removed from almost any track with innovative pitch adjustment to ensure you are always in tune. Turn yourself into a star for the night and sing along to your favourite music with dual microphone inputs for more fun with your friends.
- Mix your Music : Add Scratching, Flanger, Phaser, Wah, Delay and prerecorded special effects to your favorite tracks at the levels you desire.
- Sample Creator : Record effects or audio bites on a smartphone and transfer them to your LG speaker via Bluetooth to create the ultimate underground audio.
- Shared Jukebox with Multi Bluetooth : Up to three different people can connect via Bluetooth and build a playlist on the fly, without ever interrupting the party. Pick any available song, then just add it to the list.
- TV Sound Sync : Synchronise your sound and cut the clutter. Connect your compatible LG TV to your LOUDR system easily and wirelessly. This negates the need for messy wires and gives you more speaker placement options.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
