Targus Transit 360 Spinner

Sebelum PPN:
Rp1.599.900 - Rp1.699.000
Spesifikasi
MaterialPC+ABS
Exterior Dimensions37x23x55cm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Cabin Size Carry-on Case (Complying to Most Airlines or Industry Standards)
- Quality 8 Wheel 360 Degrees Rotating Spinner System
- Doubles-Side Tsa Lock for Maximum Security
- Expandable (Up to 30% Extra Space)
- Capacity Up to 38L (for 2-3 Days Travel or More)
- Dedicated 15.6inch Laptop and Ipad/Tablet Compartment
- Two-Tier Telescopic Retractable Handle for Travel Ease
- Velcro Closure Compartment for Small Items Storage (E.G. Power Adaptor, Umbrella)
- Business Workstation and Overnight Compartment for Your Easy Storage
- Expandable top and Side Handles for Easy Carrying
- On-Trend Two-tone Hairline Design
- Pc+Abs Quality Material With Anti-Scratch Finish
Warranty: Limited Lifetime Warranty

Ulasan Produk

Tidak ada ulasan