Targus Seoul Backpack

Sebelum PPN:
Rp569.900 - Rp899.900
Spesifikasi
MaterialNylon
Exterior Dimension (cm)29.2x17.1x42.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Streamline Rucksack of Lightweight Construction
- Snugged Fit Slim Laptop Compartment Up to 15.6inch Screen Size
- Trolley System for Convenient Travel
- Dual Handle Design As An Alternative Carrying Solution
- Dedicated Tablet Compartment to Fit Up to 12.9inch Ipad Pro or Others
- Soft-touch and Water Repellent Nylon
- Spacious Storage Main Compartment and User Friendly Workstation
- Security Hood and Side Pockets
- Adjustable and Retractable Shoulder Straps
- Contoured Padded Mesh Back Panel With Air Channel for Support and Comfort
- Easy Access Side Pockets
Compatibility: Fit Up to 14inch Screen Size
Warranty: Limited Lifetime Warranty

Ulasan Produk

Tidak ada ulasan