Targus Transit 360 Spinner

Sebelum PPN:
Rp1.599.900 - Rp1.699.000
Spesifikasi
Exterior Dimensions (fully expanded)37x23x55cm/14.6x9.1x21.7inch
MaterialPC+ABS
WarrantyLimited Lifetime Warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Cabin size carry-on case (complying to most airlines or industry standards) _x000D_
- Quality 8 wheel 360 degrees rotating spinner system _x000D_
- Doubles-side TSA Lock for maximum security _x000D_
- Expandable (up to 30% extra space) _x000D_
- Capacity up to 38L (for 2-3 days travel or more) _x000D_
- Dedicated 15.6inch laptop and iPad/tablet compartment_x000D_
- Two-tier telescopic retractable handle for travel ease _x000D_
- Velcro closure compartment for small items storage (e.g. power adaptor, umbrella) _x000D_
- Business Workstation and overnight compartment for your easy storage _x000D_
- Expandable top and side handles for easy carrying _x000D_
- On-trend two-tone hairline design _x000D_
- PC + ABS quality material with anti-scratch finish

Ulasan Produk

Tidak ada ulasan