Targus Intellect Laptop Backpack

Sebelum PPN:
Rp360.000
Spesifikasi
CompatibilityUp to 15.6inch laptops
Capacity16.11L
WarrantyLimited 2-Year Warranty
MaterialPolyester
Dimension32x6x45cm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Great value laptop backpack to fit up to 15.6inch laptop_x000D_
- Side loading design with padded laptop compartment_x000D_
- Clean square design_x000D_
- Back mesh padded panel support 2 large compartments (side loading laptop compartment + middle compartment for other personal storage) _x000D_
- Lightweight design (<0.50kg)_x000D_
- 2 Easy access front pockets with workstation_x000D_
- Padded and adjustable shoulder straps_x000D_
- Durable water resistant 600D poly with Dobby essence

Ulasan Produk

Tidak ada ulasan