Kennedy Soldering Iron

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp949.900
Spesifikasi
DUTYGeneral
Overall Length (mm)216
Power Rating (W)25
Tip Size (mm)3
Voltage (V)230
Display TypeNone
MFR Part No.L8025.00.01
Maximum Operating Temperature (°C)490
Minimum Operating Temperature (°C)265
Wattage25
eclassCode21080100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermo-plastic handles, designed for comfort and a firm safe grip. The mains lead is held by a cable clamping screw which eliminates the strain on electrical ­connections. All supplied complete with a double flat nickel plated tip and 13amp 3-pin plug with 1.5m power lead as standard. Manufactured to BS 3456. All 230V. 15W Fine Duty For light duty electrical repairs and fine electronics work. 25W General Duty An all-purpose soldering iron for general electrical repairs in the workshop. 40W Medium Duty Medium duty soldering iron for most general soldering where a ­little more power is required. 75W Heavy Duty Heavy duty soldering iron for metal repairs such as battery ­connections and other small metal joining tasks.

Ulasan Produk

Tidak ada ulasan