Plus Correction Tape Rush (Tipex Kertas)

Sebelum PPN:
Rp17.900 - Rp31.900
Spesifikasi
External dimensions25.5x21x116mm
Tape Length (m)6m
Material93% Recycled Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Knock type pen type convenient for carrying. It can easily store the head with one hand. With a slim pen type design, it is convenient for storage as it has a clip. By inverting the body, you can correct one character by pushing while looking at the letters. While checking the part of you want to erase, you can fine-tune it cleanly. It is a universal specification regardless of dominant hand. Smooth roller at the tip, smooth comfort. Strong against overpulling, the new structure is easy to see the correction location. Easy to change tapes just open the main unit case and replace the replacement tape. The body can be used repeatedly.

Ulasan Produk

Tidak ada ulasan