Plus Correction Tape Whipper (Tipex Kertas)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp31.900 - Rp36.900
Spesifikasi
Dimensions (mm)110x18x25
Tape Length (m)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in tape with 6 meters in easy-to-hold pen type body. It can be stored in a pen case easily, it will not bulk with drawers or pen stands. Adopting a new development cap that opens and closes with one finger with one touch. When not in use protect the head part securely. Since the small roller at the tip adheres to the corrected part, the pulling of the tape is light and smooth. Leave the head and mechanism part, discard only replacement catridge. You can exchange easily by just holding the both ends of the main body and pulling it to the left and right.

Ulasan Produk